Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencil Roller, 15 In. L

  • Mfr # 33575

  • Zoro # G2709621


product price: $52.16
/ea

Key Features

Width
3"
Length
15"
For Use With
Wood, Metal, Plastic, Porous and Non-porous Surfaces
Overall Length
4 1/4 in
Replacement Head Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33575
Zoro #
G2709621
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
15"
Overall Length
4 1/4 in
Replacement Head Diameter
2 in

Details

Item
Stencil Roller
For Use With
Wood, Metal, Plastic, Porous and Non-porous Surfaces
Replacement Head Material
Neoprene
Product Type
Stencil Roller

Description

Stencil Roller, Overall Length 4 1/4 in, Replacement Head Material Neoprene, Replacement Head Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.