Shop M&T DISPLAYS
See all product information
Create Account
18x24 Metal Sign Holder Stand - Black Double-Sided Floor Poster Frame
- Mfr # UIBSHB0018X2000
- Zoro # G524483706
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
14.17 in
Height
62.09 in
Material
Steel
Width
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UIBSHB0018X2000
- Zoro #
- G524483706
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Length
- 14.17 in
- Height
- 62.09 in
- Width
- 18.9 in
Details
- Color
- Black
- Material
- Steel
Description
This floor-standing sign holder delivers a sleek, high-impact display solution engineered to maximize brand exposure in high-foot-traffic environments. Designed with a dual-sided frame, it allows you to showcase two 18x24-inch graphics back-to-back simultaneously, ensuring your promotional campaigns, directional signage, event notices, or menus command attention from all directions. Its streamlined vertical portrait design optimizes floor space while presenting your marketing materials in a clear, professional layout. Crafted from high-grade aluminum with an anodized finish, this sign holder combines long-lasting durability with a lightweight profile for effortless mobility. The protective anodized coating shields the metal frame against dust and light surface scratches, preserving a clean and fresh appearance through years of daily commercial use. For ultimate structural stability, the stand features a round heavyweight base equipped with a protective plastic floor layer, preventing skidding and safeguarding glossy surfaces from scratches in busy public spaces. Updating your promotional graphics is fast, smooth, and hassle-free thanks to the top-loading slide-in frame system. The mitered-corner profile allows a single person to swap out artwork in seconds without using tools-simply slide media in and out from the top slot. The frame accommodates flexible posters up to 0.0688" (1.75 mm) thick when paired with protective covers, or rigid display boards up to 0.236" (6 mm) thick without lenses. Each unit comes complete with two anti-glare PET lenses that shield artwork from dust while eliminating harsh reflections for clear readability from any angle. Ideal for hotels, retail stores, trade show conventions, offices, and restaurants, this versatile stand provides a dependable marketing presentation suitable for both indoor and outdoor use..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.