22x28 Metal Eco Info Board - Silver Double-Sided Floor Standing Poster Sign Holder
- Mfr # UIBS00N222X2000
- Zoro # G124483687
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Width
24.45 in
Height
67.83 in
Length
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UIBS00N222X2000
- Zoro #
- G124483687
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Steel
- Color
- Silver
Dimensions
- Width
- 24.45 in
- Height
- 67.83 in
- Length
- 17.72 in
Description
This 2-tier aluminum eco info board is engineered to deliver a stylish, highly effective display solution that effortlessly captures attention in high-traffic commercial environments. Featuring a double-sided design with two separate frame tiers, this floor-standing pedestal sign holder allows you to display up to four 22x28-inch posters simultaneously-holding two graphics back-to-back on each tier. Its multi-level presentation maximizes your advertising capacity, ensuring that promotional messages, menus, schedules, or directional signage remain clearly visible to passersby approaching from multiple directions. Built for long-lasting performance, the frame is constructed from premium lightweight aluminum that combines sleek aesthetics with effortless mobility. The heavy square base provides a low center of gravity that keeps the display firmly anchored, preventing wobbling or tipping over in bustling public areas. Despite its sturdy build, the stand maintains a streamlined footprint, making it easy to position, move, and integrate into various floor layouts whenever your marketing requirements evolve. Updating your promotional materials is smooth, fast, and hassle-free. Utilizing a top-loading slide-in frame system, you can swap out artwork in seconds without needing tools-simply slide out the old graphics and slide the new posters into the top slot. Each tier includes a center opaque protective sheet that prevents light transmission between posters and keeps graphics standing upright without slipping, alongside four anti-glare cover sheets that guard your prints against dust, damage, and harsh glare. To ensure safe transport and minimal storage volume, each pedestal stand is shipped knocked-down. The package arrives complete with a full fixing hardware set and a step-by-step assembly instruction sheet for quick setup. Ideal for high-foot-traffic environments such as retail stores, shopping centers, corporate lobbies, trade show halls, restaurants, cinemas, and public event spaces, this versatile dual-tier poster stand delivers a reliable, budget-friendly presentation that enhances your brand image..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.