36x48 Inch Enclosed Lockable Poster Showboard, Silver Aluminum Outdoor Noticeboard

  • Mfr # USBNU00036X2990

  • Zoro # G315575917


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Width
38.24 in
Length
50.24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USBNU00036X2990
Zoro #
G315575917
UPC #
-
Country of Origin
Türkiye

Dimensions

Width
38.24 in
Length
50.24 in
Size
36 in x 48 in

Details

Item
Outdoor Noticeboard
Color
Silver
Material
Aluminum

Description

What you need for high foot traffic areas is an enclosed lockable bulletin boards that keeps your announcements safe and secure behind the locked glass door ensuring that items posted can only be removed by those with the authority to replace them. It is a perfect and functional solution to display your posters 24x36 inches in any office or commercial environment. The board has a sturdy aluminum frame in silver matte color. 2 key set comes with the product. Single lock bulletin board case depth is 1.06 inches. Enclosed lockable bulletin boards is weatherproof. It is made of the finest materials while providing the highest quality. The aluminum profile makes the product durable yet light for easy carrying. The door is made of shatter-resistant polycarbonate windows and features a hidden lock on the side. Suitable for indoor and outdoor use. You can use the boards of your notes, messages, pictures, memos, calendars, menus, reminders, and more and effectively deliver your message to students, employees, attendees, and visitors. It can be used both in vertical and horizontal positions.


  • You can display 36x48 inch posters
  • 1 key set comes with the product.
  • The board case depth is 1.06 inches.
  • Suitable for indoor and outdoor use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.