Buy Max LEDbox LED Light Poster Frame 18x24 Inch Silver Aluminum Sign Holder
- Mfr # ULM25TN018X2000
- Zoro # G024483688
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Length
25.2 in
Height
1.18 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULM25TN018X2000
- Zoro #
- G024483688
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Aluminum
- Color
- Silver
Dimensions
- Length
- 25.2 in
- Height
- 1.18 in
- Width
- 19.2 in
Description
This wall-mounted LED snap frame provides an exceptionally practical and stylish way to capture your customers' attention and highlight your messages. Equipped with specially treated acrylic light-guided panels, it diffuses light evenly across the entire surface to deliver a seamless, high-impact presentation. Operating at an impressive 1500 LUX with a 6500K bright white illumination, this light box ensures your artwork and posters stand out vividly in any environment. The included 98-inch power cord offers convenient placement flexibility for various wall setups. Designed for maximum convenience, the front-loading snap mechanism allows for effortless media updates without removing the frame from the wall. Simply flip open the four spring-loaded profile edges, lift the protective transparent cover, insert your poster or display document, and snap the frame closed. The anti-glare cover protects your prints from dust, light scratches, and direct lighting while ensuring maximum legibility from any viewing angle. Crafted from high-grade aluminum, the frame offers a lightweight yet highly durable construction. Its sleek anodized finish protects against wear, finger marks, and surface scuffs while seamlessly complementing modern interior aesthetics. Built with energy efficiency in mind, the advanced LED illumination reduces energy consumption by up to 60% compared to traditional light boxes, making it an eco-friendly and cost-effective signage investment. Ideal for indoor applications, this LED display light box is configured for portrait placement and is perfectly suited for showcasing menus, posters, promotional advertisements, photos, or corporate announcements. Whether installed in high-traffic public areas, retail stores, cafes, restaurants, shopping malls, cinemas, corporate offices, or convention centers, it guarantees a professional, bright, and memorable presentation that elevates your brand presence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.