
Pedestal Sign Holder Restaurant Menu Board Floor Standing 11 x 17 White Pearlic
Mfr # UCUMB20517X2000
Zoro # G915282697
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Size
11 in x 17 in
Mounting Style
Pedestal
Color
White Pearlic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCUMB20517X2000
Zoro #
G915282697
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
11 in x 17 in
Details
Item
Floor Sign Holder
Mounting Style
Pedestal
Color
White Pearlic
Description
Our new stylish Curved Sign Holder captures the customers attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. The anti-glare PET covers protect your media from direct light and dust. Snap Frame makes media changes quick and easy. Simply flip open all 4 profiles, change the old media with Anti-Glare PET, snap all 4 sides shut, and DONE. The heavy base ensures stability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.