Real Estate Yard Sign, Open House Sign, Landscape 24x18 Inch 44 Tall Black Metal-3 Pack
- Mfr # URESB0H024X9003
- Zoro # G215575925
Key Features
Specifications
Details
- MFR #
- URESB0H024X9003
- Zoro #
- G215575925
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Real Estate Sign Holder
- Sign Material
- Aluminum
- Sign Background Color
- Black
Dimensions
- Width
- 24.8 in
- Height
- 44 in
- Thickness
- 1 in
Description
This Yard Sign Holder is suitable for your outdoor display requirements. The display area is 24x18 Inch and it's best used with 0.32 thick coroplast signs but the max. min. thickness can be adjusted by the fastening bolt. It can be used double-sided. This real estate sign holder is also called banjo frame or esquire frame. Easy to assemble. It can be easily setup on earth or sand by its pointed legs. Its size and profile weight is enough to resist moderate winds. This signpost is made of the finest materials while providing the highest level of quality. To ensure the sustainability of the quality, the frame is made of 0.32 8mm. metal rod with a powder-coated finish.Suitable for outdoor use. An excellent way to get attention when you want to display banners, types of vinyl, posters, marketing advertisements, promotions, signs, and important messages. This yard sign post fits in different business environments and appropriate for all industries where there is traffic in open to public places, camps, parks, markets, cafes, restaurants, conventions, shows, party or weddings.
- Rod metal construction.
- Durable powder coated finish
- Pointed Legs for Easy Ground Installation.
- Easy panel installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.