Shop MT
See all product information
Create Account
Glass Cleaner, 8 oz, Bottle
- Mfr # 1008-1
- Zoro # G124188728
product price:Â
$
47.15
/ea
Key Features
Container Type
Bottle
Container Size
8 oz
Surfaces for Use On
Glass, Mirrors, Plastic
Acrylic Safe
Yes
Plastic Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008-1
- Zoro #
- G124188728
- UPC #
- -
- Country of Origin
- China
- Item
- Glass CLeaner
- Container Type
- Bottle
- Surfaces for Use On
- Glass, Mirrors, Plastic
- Acrylic Safe
- Yes
- Plastic Safe
- Yes
- For Use On
- Glass, Mirrors, Plastic
Dimensions
- Container Size
- 8 oz
Description
Features Long Lasting Super Strength Anti-Fog.. Treatment for Mirrors, Glass, and Plastic.. Capacity - 8 fl. oz.. Item Weight - 8 oz..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.