Biohazardous Waste Disposal Containers -
- Mfr # A8401-SK
- Zoro # G223353294
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Lid Features
Easy Push Open/Close Spring
Can Diameter
7 in
Width
5 in
Product Type
Benchtop Biohazard Waste Can Kit
Capacity
1.5 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8401-SK
- Zoro #
- G223353294
- UPC #
- -
- Country of Origin
- China
- Lid Features
- Easy Push Open/Close Spring
- Product Type
- Benchtop Biohazard Waste Can Kit
- Capacity
- 1.5 L
- Standards
- OSHA 29 CFR 1910.1030
- Color
- Red
- Item
- Biohazardous Waste Disposal Containers - BenchBin(TM) Starter Kit
- Wire Color
- Red
Dimensions
- Can Diameter
- 7 in
- Width
- 5 in
- Length
- 7 in
- Height
- 7 in
Description
Biohazardous Waste Disposal Containers - BenchBin(TM) Starter Kit, Capacity 1.5 L, Can Material Plastic, Color Red, Can Diameter 7 in, Height 7 in, Width 5 in, Length 7 in, Lid Features Easy Push Open/Close Spring, Product Type Benchtop Biohazard Waste Can Kit, Standards OSHA 29 CFR 1910.1030
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.