Shop MTC BIO
See all product information
Create Account
Biohazardous Waste Disposal Containers -
- Mfr # A8403-SK
- Zoro # G423359508
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Lid Features
Easy Push Open/Close Spring
Capacity
3 L
Width
5 in
Color
Red
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8403-SK
- Zoro #
- G423359508
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 6 in
- Can Diameter
- 6 in
- Height
- 8 1/2 in
Details
- Item
- Biohazardous Waste Disposal Containers - BenchBin 3L(TM) Starter Kit
- Lid Features
- Easy Push Open/Close Spring
- Capacity
- 3 L
- Color
- Red
- Product Type
- Benchtop Biohazard Waste Can Kit
- Standards
- OSHA 29 CFR 1910.1030
- Wire Color
- Red
Description
Biohazardous Waste Disposal Containers - BenchBin 3L(TM) Starter Kit, Capacity 3 L, Can Material Plastic, Color Red, Can Diameter 6 in, Height 8 1/2 in, Width 5 in, Length 6 in, Lid Features Easy Push Open/Close Spring, Product Type Benchtop Biohazard Waste Can Kit, Standards OSHA 29 CFR 1910.1030
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.