Shop MTC BIO
See all product information
Create Account
Cap Inserts, 12.5 mm Dia, PK500
- Mfr # V5809-A
- Zoro # G722824202
product price:Â
$
18.79
/pk of 500, $0.04/ea
Key Features
Number of Closures Included
500
Closure Color
Assorted
Closure Material
Polypropylene
Closure Type
Cap
Mouth Size
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5809-A
- Zoro #
- G722824202
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
- Diameter
- 12.5 mm
Details
- Number of Closures Included
- 500
- Closure Color
- Assorted
- Closure Material
- Polypropylene
- Closure Type
- Cap
- Item
- Cap inserts for Cryogenic Vials
- Autoclavable
- Yes
- Product Type
- Cap
- Special Features
- -Free Locking Rack, DNase-Free, Electron Beam Sterilized, Endotoxin-Free, Pyrogen-Free, RNase-Free, Self-Standing Star Foot
- Clarity
- Assorted
- Septa Included
- No
- Front Closure
- Cap
Description
Cap inserts for Cryogenic Vials, Diameter 12.5 mm, Screw Closure Size Not Applicable, Closure Material Polypropylene, Product Type Cap, Closure Color Assorted, Closure Liner Material Not Applicable, Closure Type Cap, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features -Free Locking Rack, DNase-Free, Electron Beam Sterilized, Endotoxin-Free, Pyrogen-Free, RNase-Free, Self-Standing Star Foot, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.