CapLock, Blue, 20 mm Dia, PK20
- Mfr # C2586
- Zoro # G122823973
product price:Â
$
33.45
/pk of 20, $1.67/ea
Key Features
Autoclavable
Yes
Special Features
Resealable Sterile Packaging, RNase-Free, Dnase-Free, Pyrogen-Free, Vivid Printed Graduations
Number of Closures Included
20
Closure Color
Blue
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2586
- Zoro #
- G122823973
- UPC #
- -
- Country of Origin
- China
- Autoclavable
- Yes
- Special Features
- Resealable Sterile Packaging, RNase-Free, Dnase-Free, Pyrogen-Free, Vivid Printed Graduations
- Number of Closures Included
- 20
- Closure Color
- Blue
- Closure Material
- Polypropylene
- Clarity
- Translucent
- Item
- CapLock
- Septa Included
- No
- Closure Type
- Lock Seal Tab
- Front Closure
- Lock Seal Tab
Dimensions
- Diameter
- 20 mm
Description
CapLock, Diameter 20 mm, Screw Closure Size Not Applicable, Closure Material Polypropylene, Closure Color Blue, Closure Liner Material Not Applicable, Closure Type Lock Seal Tab, Autoclavable Yes, Septa Included No, Vented Not Applicable, Mouth Size Not Applicable, Standards Not Applicable, Special Features Resealable Sterile Packaging, RNase-Free, Dnase-Free, Pyrogen-Free, Vivid Printed Graduations, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.