Cap Inserts, 12.5 mm Dia, PK500
- Mfr # V5809-G
- Zoro # G522823405
product price:Â
$
17.69
/pk of 500, $0.04/ea
Key Features
Diameter
12.5 mm
Septa Included
No
Closure Type
Cap
Autoclavable
Yes
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V5809-G
- Zoro #
- G522823405
- UPC #
- -
- Country of Origin
- China
- Septa Included
- No
- Closure Type
- Cap
- Autoclavable
- Yes
- Closure Material
- Polypropylene
- Number of Closures Included
- 500
- Item
- Cap inserts for Cryogenic Vials
- Clarity
- Opaque
- Closure Color
- Green
- Special Features
- -Free Locking Rack, Electron Beam Sterilized, Leak-Proof Silicone O-Ring, RNase/DNase/Pyrogen/Endotoxin-Free, Self-Standing Starfoot Base, Suitable to -196 Degrees C
- Front Closure
- Cap
Dimensions
- Diameter
- 12.5 mm
- Mouth Size
- Narrow
Description
Cap inserts for Cryogenic Vials, Diameter 12.5 mm, Screw Closure Size Not Applicable, Closure Material Polypropylene, Closure Color Green, Closure Liner Material Not Applicable, Closure Type Cap, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features -Free Locking Rack, Electron Beam Sterilized, Leak-Proof Silicone O-Ring, RNase/DNase/Pyrogen/Endotoxin-Free, Self-Standing Starfoot Base, Suitable to -196 Degrees C, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.