Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 131 mm H, PK12
- Mfr # 2103-0008
- Zoro # G6163343
product price:Â
$
77.19
/pk of 12, $6.43/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Manufactured from Non-Toxic Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2103-0008
- Zoro #
- G6163343
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Special Features
- Manufactured from Non-Toxic Materials
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Clarity
- Clear
- Graduated
- No
- Capacity - Metric
- 250 mL
- Closure Liner Material
- Unlined
- Body Color
- Natural
- Numbers of Bottles Included
- 72
- USP Specification
- Type VI
- Body Material
- LDPE
- Bottle Type
- Storage
- Basic Material
- Plastic
- Closure Color
- Natural
- Closure Included
- Yes
- Closure Type
- Screw-On
- Capacity - English
- 8 fl oz
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 43 mm
- Neck Inside Diameter - Metric
- 33 mm
- Overall Height - Metric
- 131 mm
- Body Diameter - Metric
- 61 mm
- Mouth Size
- Wide
Description
Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.