Shop MTC BIO
See all product information
Create Account
Cap Inserts, 12.5 mm Dia, PK500
- Mfr # V5809-W
- Zoro # G722823632
product price:Â
$
17.69
/pk of 500, $0.04/ea
Key Features
Closure Type
Cap
Septa Included
No
Number of Closures Included
500
Closure Material
Polypropylene
Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5809-W
- Zoro #
- G722823632
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
- Diameter
- 12.5 mm
Details
- Closure Type
- Cap
- Septa Included
- No
- Number of Closures Included
- 500
- Item
- Cap inserts for Cryogenic Vials
- Closure Material
- Polypropylene
- Clarity
- Opaque
- Autoclavable
- Yes
- Special Features
- -Free Locking Rack, Electron Beam Sterilized, Leak-Proof Silicone O-Ring, RNase/DNase/Pyrogen/Endotoxin-Free, Self-Standing Starfoot Base, Suitable to -196 Degrees C
- Closure Color
- White
- Front Closure
- Cap
Description
Cap inserts for Cryogenic Vials, Diameter 12.5 mm, Screw Closure Size Not Applicable, Closure Material Polypropylene, Closure Color White, Closure Liner Material Not Applicable, Closure Type Cap, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features -Free Locking Rack, Electron Beam Sterilized, Leak-Proof Silicone O-Ring, RNase/DNase/Pyrogen/Endotoxin-Free, Self-Standing Starfoot Base, Suitable to -196 Degrees C, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.