Centrifuge Adapter, PK4
- Mfr # C2570
- Zoro # G422823307
product price:Â
$
50.15
/pk of 4, $12.54/ea
Key Features
Accessory Type
Adapter
For Use With
5 mL Macrotube(R)
Special Features
5 mL in 15 mL Cavity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2570
- Zoro #
- G422823307
- UPC #
- -
- Country of Origin
- China
Details
- Accessory Type
- Adapter
- For Use With
- 5 mL Macrotube(R)
- Item
- Centrifuge Adapter
- Special Features
- 5 mL in 15 mL Cavity
Description
Centrifuge Adapter, Accessory Type Adapter, For Use With 5 mL Macrotube(R), Special Features 5 mL in 15 mL Cavity, Includes Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.