Shop MTC BIO
See all product information
Create Account
Clean Benches -CoolCaddy PCR WorkStati
- Mfr # R4015
- Zoro # G723358959
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Overall Length
45 mm
Overall Height
210 mm
Sterility
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4015
- Zoro #
- G723358959
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Sterility
- Non-Sterile
- Item
- Clean Benches -CoolCaddy(TM) PCR WorkStation
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Blue
- Traction Material
- Polypropylene
Dimensions
- Overall Length
- 45 mm
- Overall Height
- 210 mm
- Overall Depth
- 6 3/4 in
- Wire Rope Length
- 45 mm
- Length
- 45 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Description
Clean Benches -CoolCaddy PCR WorkStati
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.