Shop MARKETLAB
See all product information
Create Account
Specimen Transport Totes
- Mfr # 3654
- Zoro # G724162012
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Capacity
810 cu in
Interior Length
9 in
Includes
Adjustable and Removable Shoulder Strap
Material
PVC Coated Nylon
Overall Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3654
- Zoro #
- G724162012
- UPC #
- -
- Country of Origin
- Canada
- Item
- Transport Bag
- Capacity
- 810 cu in
- Includes
- Adjustable and Removable Shoulder Strap
- Material
- PVC Coated Nylon
- Product Type
- Transport Bag
- Color
- Blue
- Shell Material
- PVC Coated Nylon
- Wire Color
- Blue
- Traction Material
- PVC Coated Nylon
Dimensions
- Interior Length
- 9 in
- Overall Length
- 9 in
- Interior Height
- 7 1/2 in
- Overall Width
- 16 in
- Interior Width
- 9 1/2 in
- Overall Height
- 9 1/2 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Transport Bag, Capacity 810 cu in, Color Blue, Overall Height 9 1/2 in, Overall Length 9 in, Overall Width 16 in, PVC Coated Nylon, Includes Adjustable and Removable Shoulder Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.