Shop MTC BIO
See all product information
Create Account
DuoClick Screw Cap Culture Tubes, 12 x 100mm, 10 racks of 50, 500 per case, 500PK
- Mfr # 248541
- Zoro # G216475446
product price:Â
$
414.99
/pk of 500, $0.83/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Screw Cap
Height
100 mm
Type
Cell Culture Products
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248541
- Zoro #
- G216475446
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 100 mm
- Length
- 12 mm
Details
- Item
- DuoClick Screw Cap Culture Tubes, 12 x 100mm, 10 racks of 50, 500 per case
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Includes
- Screw Cap
- Type
- Cell Culture Products
- Capacity
- 500 Tubes Per Case (12 x 100 mm), 10 Racks x 50 Tubes
- Material
- Polypropylene
Description
DuoClick tubes feature a unique, patent pending screw cap closure system that completely eliminates excess force, splashing and general frustration of traditional snap-cap culture tubes. Advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Easy to use - rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position or rotate cap another 1/2 turn past the second click for a leak-proof, airtight anaerobic seal. Gamma sterilized, polypropylene tubes feature flat, markable screw caps, withstand speeds up to 4,000xg, and are supplied with attached caps.Dual-position screw-capsAerobic culturing at first clickAnaerobic after second clickPrinted graduationsShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.