DuoClick Screw Cap Culture Tubes, 12 x 75mm, 10 racks of 50, 500 per case, 500PK
- Mfr # 248536
- Zoro # G316475476
product price:Â
$
312.99
/pk of 500, $0.63/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Screw Cap
Height
75 mm
Material
Polypropylene
Type
Cell Culture Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248536
- Zoro #
- G316475476
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 75 mm
- Length
- 12 mm
Details
- Item
- DuoClick Screw Cap Culture Tubes, 12 x 75mm, 10 racks of 50, 500 per case
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Includes
- Screw Cap
- Capacity
- 500 Tubes Per Case (12 x 75 mm), 10 Racks x 50 Tubes
- Material
- Polypropylene
- Type
- Cell Culture Products
Description
DuoClick tubes feature a unique, patent pending screw cap closure system that completely eliminates excess force, splashing and general frustration of traditional snap-cap culture tubes. Advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Easy to use - rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position or rotate cap another 1/2 turn past the second click for a leak-proof, airtight anaerobic seal. Gamma sterilized, polypropylene tubes feature flat, markable screw caps, withstand speeds up to 4,000xg, and are supplied with attached caps.Dual-position screw-capsAerobic culturing at first clickAnaerobic after second clickPrinted graduationsShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.