DuoClick Screw Cap Culture Tubes, 12 x 100mm, Individual, 500 per case, 500PK

  • Mfr # 248542

  • Zoro # G716475465


product price:  $460.99
/pk 500, $0.92/ea
Free Shipping & Returns

Key Features

Length
12 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Screw Cap
Material
Polypropylene
Height
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248542
Zoro #
G716475465
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 mm
Height
100 mm

Details

Capacity
500 Tubes Per Case (12 x 100 mm), Individual
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Screw Cap
Material
Polypropylene
Type
Cell Culture Products
Item
DuoClick Screw Cap Culture Tubes, 12 x 100mm, Individual, 500 per case

Description

DuoClick tubes feature a unique, patent pending screw cap closure system that completely eliminates excess force, splashing and general frustration of traditional snap-cap culture tubes. Advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Easy to use - rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position or rotate cap another 1/2 turn past the second click for a leak-proof, airtight anaerobic seal. Gamma sterilized, polypropylene tubes feature flat, markable screw caps, withstand speeds up to 4,000xg, and are supplied with attached caps.Dual-position screw-capsAerobic culturing at first clickAnaerobic after second clickPrinted graduationsShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.