
DuoClick Screw Cap Culture Tubes, 12 x 75mm, Individual, 500 per case, 500PK
Mfr # 248537
Zoro # G316475438
product price:Â $359.99
/pk 500, $0.72/ea
Free Shipping & Returns
Key Features
Height
75 mm
Type
Cell Culture Products
Length
12 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Screw Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
248537
Zoro #
G316475438
UPC #
-
Country of Origin
Unknown
Dimensions
Height
75 mm
Length
12 mm
Details
Type
Cell Culture Products
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
500 Tubes Per Case (12 x 75 mm), Individual
Includes
Screw Cap
Material
Polypropylene
Item
DuoClick Screw Cap Culture Tubes, 12 x 75mm, Individual, 500 per case
Description
DuoClick tubes feature a unique, patent pending screw cap closure system that completely eliminates excess force, splashing and general frustration of traditional snap-cap culture tubes. Advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Easy to use - rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position or rotate cap another 1/2 turn past the second click for a leak-proof, airtight anaerobic seal. Gamma sterilized, polypropylene tubes feature flat, markable screw caps, withstand speeds up to 4,000xg, and are supplied with attached caps.Dual-position screw-capsAerobic culturing at first clickAnaerobic after second clickPrinted graduationsShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.