Shop MTC BIO
See all product information
Create Account
Ice Buckets & Pans - Bio Bucket
- Mfr # B8300
- Zoro # G223356257
product price:Â
$
67.39
/ea
Key Features
Overall Diameter
10 in
Overall Height
7 1/2 in
Capacity
5 L
Color
Blue, Gray
Product Type
Collapsible Laboratory Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B8300
- Zoro #
- G223356257
- UPC #
- -
- Country of Origin
- China
- Capacity
- 5 L
- Color
- Blue, Gray
- Product Type
- Collapsible Laboratory Bucket
- Item
- Ice Bucket
- Material
- Rubber
- Shell Material
- Rubber
- Wire Color
- Blue, Gray
- Traction Material
- Rubber
Dimensions
- Overall Diameter
- 10 in
- Overall Height
- 7 1/2 in
- Overall Width
- 10 in
- Wire Rope Length
- 7 1/2 in
- Overall Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Ice Buckets & Pans - Bio Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.