Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK250
- Mfr # B01319
- Zoro # G724450829
product price:Â
$
237.99
/pk of 250, $0.95/ea
Free Shipping & Returns
Key Features
Closure Type
Open Top
Product Type
Specialty Sampling Bag
Overall Width
15 in
Color
Clear
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01319
- Zoro #
- G724450829
- UPC #
- -
- Country of Origin
- United States
- Closure Type
- Open Top
- Product Type
- Specialty Sampling Bag
- Color
- Clear
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Includes
- Standard Bag
- Material
- HDPE
- Style
- Poultry Rinse Bag
- Item
- Sampling Bag
- Front Closure
- Open Top
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Poultry Rinse Bag
- Sensor Body Style
- Poultry Rinse Bag
- Traction Material
- HDPE
Dimensions
- Overall Width
- 15 in
- Overall Length
- 20 in
- Thickness
- 2 mil
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Sampling Bag, Style Poultry Rinse Bag, Sterile/Non-Sterile Sterile, Capacity - English Not Applicable, Capacity - Metric Not Applicable, Overall Length 20 in, Overall Width 15 in, Thickness 2 mil, Color Clear, Material HDPE, Includes Standard Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Open Top, Product Type Specialty Sampling Bag, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.