Shop MTC BIO
See all product information
Create Account
Lab Balance Weighing Boats & Papers - W
- Mfr # B6602-W
- Zoro # G523354175
product price:Â
$
64.75
/pk of 500, $0.13/ea
Key Features
Color
White
Boat Shape
Round
Bottom Shape
Flat
Product Type
Weigh Bucket
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6602-W
- Zoro #
- G523354175
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 33 mm
- Overall Height
- 33 mm
- Overall Width
- 53 mm
Details
- Color
- White
- Item
- Lab Balance Weighing Boats & Papers - Weigh Boats
- Boat Shape
- Round
- Bottom Shape
- Flat
- Product Type
- Weigh Bucket
- Material
- Polyethylene
- Sterility
- Non-Sterile
- Operating Temperature - Maximum
- 90 Degrees C
- Compatible Product Type
- Liquid weighing
- Capacity
- 40 mL
- Shell Material
- Polyethylene
- Wire Color
- White
Description
Lab Balance Weighing Boats & Papers - Weigh Boats, Capacity 40 mL, White, Polyethylene, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.