Lab Balances

  • Mfr # PPB 623e
  • Zoro # G323352982
product price: 
$
2,141.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Capacity
620 g
Overall Height
13 in
Readability
0.001 g
Product Type
Precision Balance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPB 623e
Zoro #
G323352982
UPC #
0840886114862
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
9 5/16 in
Overall Length
15 11/16 in
Weighing Surface Width
4 11/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Display Type
LCD
Capacity
620 g
Readability
0.001 g
Product Type
Precision Balance
Item
Lab Balances
Scale Graduations
0.001 g
Standards
GLP Compliant
Housing Material
ABS
Repeatability
0.001 g
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Stabilization Time
3 sec
Power Source - TS Only
AC Adapter
Scale Mechanism
Digital
Linearity
0.003 g
Platform Material
304 Stainless Steel
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 620 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews