Lab Pipetters- ProPette LE Multi-Chann
- Mfr # P5208-10U
- Zoro # G623353948
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Accuracy - Maximum
8 %
Graduation Increments
0.02 ul
Standards
CE
Number of Channels
8
Autoclavable
Not Autoclave Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5208-10U
- Zoro #
- G623353948
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Details
- Accuracy - Maximum
- 8 %
- Graduation Increments
- 0.02 ul
- Standards
- CE
- Number of Channels
- 8
- Item
- Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor
- Autoclavable
- Not Autoclave Compatible
- Material
- Polybutylene Terephthalate
- Pipettor Type
- Manual Adjustable Volume
- Product Type
- Pipette
- Capacity - Maximum
- 10 ul
- Channel Type
- Multichannel
- Accuracy - Minimum
- 2 %
- Compatible Product Type
- Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
- Sterility
- Non-Sterile
- Color
- Gray
- Capacity - Minimum
- 1 ul
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Description
Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.