Lab Pipetters- ProPette LE Multi-Chann
- Mfr # P5208-200U
- Zoro # G823352536
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Capacity - Minimum
20 ul
Channel Type
Multichannel
Capacity - Maximum
200 ul
Wire Rope Length
9 3/4 in
Material
Polybutylene Terephthalate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5208-200U
- Zoro #
- G823352536
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Details
- Capacity - Minimum
- 20 ul
- Channel Type
- Multichannel
- Item
- Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor
- Capacity - Maximum
- 200 ul
- Material
- Polybutylene Terephthalate
- Graduation Increments
- 0.2 ul
- Sterility
- Non-Sterile
- Color
- Gray
- Compatible Product Type
- Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
- Accuracy - Maximum
- 3 %
- Pipettor Type
- Manual Adjustable Volume
- Autoclavable
- Not Autoclave Compatible
- Standards
- CE
- Number of Channels
- 8
- Accuracy - Minimum
- 1 %
- Product Type
- Pipette
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Description
Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.