Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-6020A
- Zoro # G222796399
product price:Â
$
87.39
/ea
Key Features
Product Type
Water Quality Test Kit
Number of Tests
30
Test Parameters
Iron
Range
50 to 500 ppm
Sensitivity
50 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-6020A
- Zoro #
- G222796399
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Number of Tests
- 30
- Test Parameters
- Iron
- Range
- 50 to 500 ppm
- Item
- Water Quality Test Kit
- Sensitivity
- 50 ppm
- Includes
- 1 mL Syringe, 25 mL Sample Cup, Activator Solution, Flat Comparator, HR CHEMets(R) Refill
Description
Water Quality Test Kit, Range 50 to 500 ppm, Sensitivity 50 ppm, Number of Tests 30, Standards Not Applicable, Includes 1 mL Syringe, 25 mL Sample Cup, Activator Solution, Flat Comparator, HR CHEMets(R) Refill
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.