Shop MTC BIO
See all product information
Create Account
Pipette Controllers - ProPette Manual P
- Mfr # P6420
- Zoro # G523359316
product price:Â
$
83.89
/ea
Key Features
Number of Channels
1
Standards
CE
Material
Polybutylene Terephthalate
Wire Rope Length
9 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6420
- Zoro #
- G523359316
- UPC #
- -
- Country of Origin
- China
- Number of Channels
- 1
- Standards
- CE
- Material
- Polybutylene Terephthalate
- Item
- Pipette Controllers - ProPette(TM) Manual Pipette Controller
- Color
- Gray
- Product Type
- Manual Pipette Controller
- Pipettor Type
- Manual Controller
- Capacity - Maximum
- 100 mL
- Compatible Product Type
- Glass or Plastic Pipettes
- Autoclavable
- Not Autoclave Compatible
- Sterility
- Non-Sterile
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
- Traction Material
- Polybutylene Terephthalate
Dimensions
- Wire Rope Length
- 9 in
- Overall Length
- 9 in
- Length
- 9 in
Description
Pipette Controllers - ProPette(TM) Manual Pipette Controller, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.