Shop MTC BIO
See all product information
Create Account
Pipette Controllers - ProPette REACH Lo
- Mfr # P6950
- Zoro # G823357104
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Standards
CE
Autoclavable
Not Autoclave Compatible
Number of Channels
1
Pipettor Type
Electronic
Material
Polybutylene Terephthalate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6950
- Zoro #
- G823357104
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Standards
- CE
- Autoclavable
- Not Autoclave Compatible
- Number of Channels
- 1
- Pipettor Type
- Electronic
- Material
- Polybutylene Terephthalate
- Product Type
- Long-Neck Pipette Controller
- Includes
- US Style Plug
- Compatible Product Type
- Serological Pipettes
- Color
- Gray
- Sterility
- Non-Sterile
- Item
- Pipette Controllers - ProPette REACH(TM) Long Neck Pipette Controller
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Description
Pipette Controllers - ProPette REACH(TM) Long Neck Pipette Controller, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.