Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Automation Reservoi
- Mfr # RES16SW-3-NS-IW
- Zoro # G823353007
product price:Â
$
148.99
/pk of 10, $14.90/ea
Free Shipping & Returns
Key Features
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Sterility
Non-Sterile
Capacity - Maximum
150 mL
Overall Height
31 3/8 mm
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RES16SW-3-NS-IW
- Zoro #
- G823353007
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 31 3/8 mm
- Overall Length
- 127 3/4 mm
- Wire Rope Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Details
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Sterility
- Non-Sterile
- Capacity - Maximum
- 150 mL
- Color
- Clear
- Number of Compartments
- 384
- Individually Wrapped
- Individually Wrapped
- Material
- Polypropylene
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Item
- Reagent Reservoirs - Automation Reservoirs
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.