Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Solution Reservoir
- Mfr # P8025
- Zoro # G423357641
product price:Â
$
71.29
/pk of 100, $0.71/ea
Key Features
Material
Polystyrene
Overall Length
24 1/4 mm
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Individually Wrapped
Bulk Packaged
Overall Height
145 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P8025
- Zoro #
- G423357641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 24 1/4 mm
- Overall Height
- 145 1/2 mm
- Wire Rope Length
- 24 1/4 mm
- Length
- 24 1/4 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Details
- Material
- Polystyrene
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Individually Wrapped
- Bulk Packaged
- Color
- White
- Sterility
- Non-Sterile
- Capacity - Maximum
- 25 mL
- Number of Compartments
- 1
- Item
- Reagent Reservoirs - Solution Reservoir
- Shell Material
- Polystyrene
- Wire Color
- White
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.