Reagent Reservoirs - Solution Reservoir
- Mfr # P7025-1S
- Zoro # G323352494
product price:Â
$
135.99
/pk of 100, $1.36/ea
Free Shipping & Returns
Key Features
Disposability
Single-Use
Wire Rope Length
24 5/8 mm
Capacity - Maximum
25 mL
Color
White
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P7025-1S
- Zoro #
- G323352494
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 24 5/8 mm
- Overall Height
- 106 mm
- Overall Length
- 24 5/8 mm
- Length
- 24 5/8 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Details
- Disposability
- Single-Use
- Capacity - Maximum
- 25 mL
- Item
- Reagent Reservoirs - Solution Reservoir
- Color
- White
- Number of Compartments
- 1
- Material
- Polystyrene
- Number of Channels
- 8
- Compatible Product Type
- Multi-Channel Pipettes
- Sterility
- Sterile
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Individually Wrapped
- Individually Wrapped
- Shell Material
- Polystyrene
- Wire Color
- White
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.