Reagent Reservoirs - Automation Reservoi
- Mfr # RES30SW-8-N
- Zoro # G623359094
product price:Â
$
278.99
/pk of 50, $5.58/ea
Free Shipping & Returns
Key Features
Number of Compartments
8
Sterility
Non-Sterile
Color
Clear
Material
Polypropylene
Wire Rope Length
127 3/4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RES30SW-8-N
- Zoro #
- G623359094
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 127 3/4 mm
- Overall Height
- 44 1/2 mm
- Overall Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Details
- Number of Compartments
- 8
- Sterility
- Non-Sterile
- Color
- Clear
- Material
- Polypropylene
- Item
- Reagent Reservoirs - Automation Reservoirs
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Capacity - Maximum
- 290 mL
- Individually Wrapped
- Bulk Packaged
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.