Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Solution Reservoir
- Mfr # P8050
- Zoro # G123353455
product price:Â
$
71.29
/pk of 100, $0.71/ea
Key Features
Number of Compartments
1
Individually Wrapped
Bulk Packaged
Color
White
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P8050
- Zoro #
- G123353455
- UPC #
- -
- Country of Origin
- China
- Number of Compartments
- 1
- Individually Wrapped
- Bulk Packaged
- Color
- White
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Item
- Reagent Reservoirs - Solution Reservoir
- Material
- Polystyrene
- Sterility
- Non-Sterile
- Capacity - Maximum
- 50 mL
- Shell Material
- Polystyrene
- Wire Color
- White
- Traction Material
- Polystyrene
Dimensions
- Overall Height
- 145 1/2 mm
- Overall Length
- 26 5/8 mm
- Wire Rope Length
- 26 5/8 mm
- Length
- 26 5/8 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.