Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Automation Reservoi
- Mfr # RES30SW-96-N
- Zoro # G423357078
product price:Â
$
278.99
/pk of 50, $5.58/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Compatible Product Type
Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
Color
Clear
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Capacity - Maximum
290 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RES30SW-96-N
- Zoro #
- G423357078
- UPC #
- -
- Country of Origin
- China
- Material
- Polypropylene
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Color
- Clear
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Capacity - Maximum
- 290 mL
- Item
- Reagent Reservoirs - Automation Reservoirs
- Individually Wrapped
- Bulk Packaged
- Number of Compartments
- 96
- Sterility
- Non-Sterile
- Shell Material
- Polypropylene
- Wire Color
- Clear
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 44 1/2 mm
- Overall Length
- 127 3/4 mm
- Wire Rope Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.