Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Solution Reservoir
- Mfr # P7005
- Zoro # G023357966
product price:Â
$
135.99
/pk of 300, $0.45/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Material
Polystyrene
Wire Rope Length
14 mm
Individually Wrapped
Bulk Packaged
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P7005
- Zoro #
- G023357966
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 14 mm
- Overall Height
- 93 5/8 mm
- Overall Length
- 14 mm
- Length
- 14 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Details
- Number of Compartments
- 1
- Material
- Polystyrene
- Individually Wrapped
- Bulk Packaged
- Item
- Reagent Reservoirs - Solution Reservoir
- Color
- White
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Sterility
- Non-Sterile
- Capacity - Maximum
- 5 mL
- Number of Channels
- 8
- Disposability
- Single-Use
- Compatible Product Type
- Multi-Channel Pipettes
- Shell Material
- Polystyrene
- Wire Color
- White
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.