Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Solution Reservoir
- Mfr # P8051-1S
- Zoro # G723358621
product price:Â
$
149.99
/pk of 100, $1.50/ea
Free Shipping & Returns
Key Features
Sterility
Sterile
Overall Length
26 5/8 mm
Color
White
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Capacity - Maximum
50 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P8051-1S
- Zoro #
- G723358621
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 26 5/8 mm
- Overall Height
- 145 1/2 mm
- Wire Rope Length
- 26 5/8 mm
- Length
- 26 5/8 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Details
- Sterility
- Sterile
- Item
- Reagent Reservoirs - Solution Reservoir
- Color
- White
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Capacity - Maximum
- 50 mL
- Number of Compartments
- 1
- Individually Wrapped
- Individually Wrapped
- Material
- Polystyrene
- Shell Material
- Polystyrene
- Wire Color
- White
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.