Reagent Reservoirs - Solution Reservoir
- Mfr # P7025
- Zoro # G523358227
product price:Â
$
68.15
/pk of 100, $0.68/ea
Key Features
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Sterility
Non-Sterile
Color
White
Individually Wrapped
Bulk Packaged
Capacity - Maximum
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P7025
- Zoro #
- G523358227
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 106 mm
- Wire Rope Length
- 24 5/8 mm
- Overall Length
- 24 5/8 mm
- Length
- 24 5/8 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Details
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Sterility
- Non-Sterile
- Color
- White
- Individually Wrapped
- Bulk Packaged
- Capacity - Maximum
- 25 mL
- Disposability
- Single-Use
- Item
- Reagent Reservoirs - Solution Reservoir
- Number of Compartments
- 1
- Material
- Polystyrene
- Compatible Product Type
- Multi-Channel Pipettes
- Number of Channels
- 8
- Shell Material
- Polystyrene
- Wire Color
- White
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.