Shop MTC BIO
See all product information
Create Account
Sampling Bags - Sterile Sampling Bags
- Mfr # B5760
- Zoro # G323352548
product price:Â
$
101.99
/pk of 500, $0.20/ea
Free Shipping & Returns
Key Features
Closure Type
Wire
Capacity - English
4 fl oz
Overall Width
76 mm
Material
Polyethylene
Capacity - Metric
118 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5760
- Zoro #
- G323352548
- UPC #
- -
- Country of Origin
- China
- Closure Type
- Wire
- Capacity - English
- 4 fl oz
- Material
- Polyethylene
- Capacity - Metric
- 118 mL
- Standards
- EPA, FDA, USDA
- Product Type
- Sampling Bag
- Item
- Sampling Bags - Sterile Sampling Bags
- Style
- Standard
- Color
- Clear
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
- Sensor Body Style
- Standard
Dimensions
- Overall Width
- 76 mm
- Wire Rope Length
- 178 mm
- Thickness
- 2.8 mil
- Overall Length
- 178 mm
- Length
- 178 mm
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 178 mm, Overall Width 76 mm, Thickness 2.8 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.