Sampling Bags - Sterile Sampling Bags
- Mfr # B5910
- Zoro # G523354816
product price:Â
$
218.99
/pk of 250, $0.88/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Capacity - Metric
1,627 mL
Closure Type
Wire
Capacity - English
55 fl oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5910
- Zoro #
- G523354816
- UPC #
- -
- Country of Origin
- China
- Capacity - Metric
- 1,627 mL
- Closure Type
- Wire
- Capacity - English
- 55 fl oz
- Color
- Clear
- Product Type
- Sampling Bag
- Material
- Polyethylene
- Style
- Standard
- Item
- Sampling Bags - Sterile Sampling Bags
- Standards
- EPA, FDA, USDA
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
- Sensor Body Style
- Standard
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 4 mil
- Wire Rope Length
- 300 mm
- Overall Width
- 180 mm
- Overall Length
- 300 mm
- Length
- 300 mm
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1,627 mL, Overall Length 300 mm, Overall Width 180 mm, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.