Shop MTC BIO
See all product information
Create Account
Sampling Bags - Sterile Sampling Bags
- Mfr # B5790
- Zoro # G223355243
product price:Â
$
227.99
/pk of 500, $0.46/ea
Free Shipping & Returns
Key Features
Wire Rope Length
304 mm
Capacity - English
36 fl oz
Style
Standard
Product Type
Sampling Bag
Thickness
2.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B5790
- Zoro #
- G223355243
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 304 mm
- Thickness
- 2.8 mil
- Overall Width
- 114 mm
- Overall Length
- 304 mm
- Length
- 304 mm
Details
- Item
- Sampling Bags - Sterile Sampling Bags
- Capacity - English
- 36 fl oz
- Style
- Standard
- Product Type
- Sampling Bag
- Color
- Clear
- Capacity - Metric
- 1,065 mL
- Material
- Polyethylene
- Standards
- EPA, FDA, USDA
- Closure Type
- Wire
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 36 fl oz, Capacity - Metric 1,065 mL, Overall Length 304 mm, Overall Width 114 mm, Thickness 2.8 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.