Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap Micro-Tubes 0.5ml Clear Self Standing 500/PK

  • Mfr # 144518C

  • Zoro # G804969869


product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Width
3 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144518C
Zoro #
G804969869
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Width
3 in
Height
12.5 in

Description

Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -90°C to +121°C Uniform wall thickness withstands maximum G forces over 22,000g. Versatile and durable tube developed for secure use in multiple laboratory environments. Supplied as clear tubes, non-graduated and in resealable bags. Certified Sterile, RNase, DNase, and pyrogen free Leak-proof O-ring seal Ultra clear
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.