Shop MTC BIO
See all product information
Create Account
Sealing Film, White, PK500
- Mfr # SF041RA-9-TC-S
- Zoro # G323354436
product price:Â
$
482.99
/pk of 500, $0.97/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
Sealing Film
Material
Non-Woven Rayon Acryllic
Overall Thickness
4.9 mil
Overall Width
82 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF041RA-9-TC-S
- Zoro #
- G323354436
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Product Type
- Sealing Film
- Material
- Non-Woven Rayon Acryllic
- Sterility
- Sterile
- Item
- Films, Seals & Dispensers - Sealing Film
- Shell Material
- Non-Woven Rayon Acryllic
- Wire Color
- White
Dimensions
- Overall Thickness
- 4.9 mil
- Overall Width
- 82 mm
- Wire Rope Length
- 154 mm
- Overall Length
- 154 mm
- Length
- 154 mm
Description
Films, Seals & Dispensers - Sealing Film, Color White, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.