Shop MTC BIO
Create Account
Square Shape Weigh Boat, 80 x 80 mm, 100 ml, Polystyrene, White, 500 Pack
- Mfr # B6002W
- Zoro # G608435911
product price:Â
$
93.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6002W
- Zoro #
- G608435911
- UPC #
- -
- Country of Origin
- China
Description
Mtc bio weigh boats are made of antistatic polystyrene and will withstand temperatures to 90c, as well as exposure to diluted acids, alcohols, bases and aqueous solutions. Their flexibility and smooth interior surfaces with rounded corners allow for easy decanting of powdered samples. Their flat bottoms ensure stability and prevent tipping.weigh boats are available in the traditional square shape as well as in a new diamond shape for easier pouring. Originally designed as weighing containers, they have proven ideal for dispensing & storage and as disposable mixing/quick freezing trays. They are available in black or white for improved sample contrast/visibility and packaged in ultra-compact dispenser packs. features: antistatic and biologically inert smooth surface/rounded corners recessed corners; precise pouring wide, flat bottoms - resist tipping for liquids, powders or granular samples
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.