Crystallizing Dish, Colorless, PK10
- Mfr # 213135906
- Zoro # G123547687
product price:Â
$
1,330.99
/pk of 10, $133.10/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Borosilicate Glass
Product Type
Crystallizing Dish
RNase/DNase Free
No
Autoclavable
Yes
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213135906
- Zoro #
- G123547687
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height - Metric
- 90 mm
- Diameter - Metric
- 190 mm
Details
- Material
- Borosilicate Glass
- Product Type
- Crystallizing Dish
- RNase/DNase Free
- No
- Item
- Crystallizing Dish
- Autoclavable
- Yes
- Clarity
- Clear
- Includes
- Marking Area
- Body Color
- Colorless
- Culture Area per Well
- 284 sq cm
- Shell Material
- Borosilicate Glass
Description
Crystallizing Dish, Diameter - Metric 190 mm, Number of Wells Not Applicable, Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Product Type Crystallizing Dish, Includes Marking Area, Culture Area per Well 284 sq cm, Autoclavable Yes, Overall Height - Metric 90 mm, RNase/DNase Free No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.