SureSeal Bags, 18 Ounces, 114 x 229 mm, 500 per case, 500PK

  • Mfr # 212355-18

  • Zoro # G416556334


product price:  $172.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Capacity
500 x 18 OZ Bags
Length
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212355-18
Zoro #
G416556334
UPC #
-
Country of Origin
Unknown

Dimensions

Length
114 mm

Details

Capacity
500 x 18 OZ Bags
Item
SureSeal Bags, 18 Ounces, 114 x 229 mm, 500 per case

Description

SureSeal Sterile Bags are ideal for collecting samples for storage and transport. Bags are leak-proof, gamma sterilized polyethylene with perforated strip. Special strip maintains internal sterility of bag until user tears strip off. Use bags to introduce microbiological liquid, solid or powder samples. Chemically clean, virgin poly bags are available in many sizes with optional write-on marking area. 500 per caseShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.