
SureSeal Bags, 2 Ounces, 76x127 mm, 500/cs, 500PK
Mfr # 212355-2
Zoro # G805299187
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Length
8.5 in
Width
1.63 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212355-2
Zoro #
G805299187
UPC #
-
Country of Origin
China
Dimensions
Length
8.5 in
Width
1.63 in
Description
SureSeal Sterile Bags are ideal for collecting samples for storage and transport. Bags are leak-proof, gamma sterilized polyethylene with perforated strip. Special strip maintains internal sterility of bag until user tears strip off. Use bags to introduce microbiological liquid, solid or powder samples. Chemically clean, virgin poly bags are available in many sizes with optional write-on marking area. 500 per case
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.