SureSeal Bags, Write-On, 18 Ounces, 114x229 mm, 500/cs, 500PK

  • Mfr # 212355-18A

  • Zoro # G504986128


product price:  $211.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212355-18A
Zoro #
G504986128
UPC #
-
Country of Origin
China

Dimensions

Length
8.5 in
Width
1.63 in

Description

SureSeal Sterile Bags are ideal for collecting samples for storage and transport. Bags are leak-proof, gamma sterilized polyethylene with perforated strip. Special strip maintains internal sterility of bag until user tears strip off. Use bags to introduce microbiological liquid, solid or powder samples. Chemically clean, virgin poly bags are available in many sizes with optional write-on marking area. 500 per case
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.